Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Link Chain for Chain Slings

5.00 (1)
Outer Width b (mm)
28.0
Breaking Load (kN)
100
Chain Pitch (P)(mm)
27.2
Weight (kg/m)
1.3
Wire Diameter (phi mm)
8.0
Working Load (t)
2.0
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV080-500 06736615 -
Discontinued
[x]
1000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV080-1000 06736624 -
Discontinued
[x]
1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV080-1500 06736633 -
Discontinued
[x]
2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV080-2000 06736642 -
Discontinued
[x]
3000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SV080-3000 06736667 -
Discontinued
[x]
5000   1PC 1 SV080-5000 06736703 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for installation and dismantling of heavy objects.
5
From Japan
On 2013-10-23 10:03:00
Goods of Kito can be used with confidence. Also, shipping was quick and could be used on the same day work.
This review is about item#06736642.

Related Products