Buy more than* S$200* and get FREE SHIPPING

2014 TRUSCO Published Page
1-0052
Blade Diameter Tolerance (mm)
0 to +0.020
Helix Angle (Degree)
30
Cutting Edge
Pinkado
Edge Type
Pinkado
Number of Blades
4
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) TRUSCO Part Number Shape Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) TRUSCO Part Number Shape Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 55 13 13 105 109-5528 Square General purpose 1PC 1 4LCD1300 08058653 54.99 SGD
Shipped after 2018-05-29
- 55 - - 105 109-5510 - General purpose 1PC 1 4LCD1200 08040243 41.99 SGD
Shipped after 2018-06-01
- 65 - - 120 109-5579 - General purpose 1PC 1 4LCD1800 08040261 88.99 SGD
Shipped after 2018-05-29
- 55 - - 110 109-5536 - General purpose 1PC 1 4LCD1400 08040252 58.99 SGD
Shipped after 2018-05-29
- 65 - - 120 109-5544 - General purpose 1PC 1 4LCD1500 08058662 58.99 SGD
Shipped after 2018-05-29
- 55 - - 105 109-5501 - General purpose 1PC 1 4LCD1100 08058644 44.99 SGD
Shipped after 2018-05-29
- 65 - - 120 109-5561 - General purpose 1PC 1 4LCD1700 08058671 83.99 SGD
Shipped after 2018-05-29
20 75 19 19 140 109-5587 - - 1PC 1 4LCD 1900 04368341 92.99 SGD
Shipped after 2018-05-29
10 45 10 10 90 109-5498 - - 1PC 1 4LCD 1000 04368253 34.99 SGD
Shipped after 2018-06-01
16 65 16 16 120 109-5552 - - 1PC 1 4LCD 1600 04368314 69.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products