Buy more than* S$200* and get FREE SHIPPING

End Mill

5.00 (1)
2014 TRUSCO Published Page
1-0052
Blade Diameter Tolerance (mm)
0 to +0.020
Helix Angle (Degree)
30
Cutting Edge
Pinkado
Number of Blades
4
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shape Application Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shape Application Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109-5447 Square General purpose 8 25 5 5 60 1PC 1 4LCD0500 08040225 26.99 SGD
In stock
109-5439 - General purpose 8 20 4 4 55 1PC 1 4LCD0400 08040216 26.99 SGD
In stock
109-5455 - General purpose 8 25 6 6 60 1PC 1 4LCD0600 08040234 28.99 SGD
In stock
109-5463 - - 10 35 7 7 75 1PC 1 4LCD 0700 04368603 31.99 SGD
In stock
109-5480 - - 10 45 9 9 90 1PC 1 4LCD 0900 04368621 38.99 SGD
In stock
109-5471 - - 10 35 8 8 75 1PC 1 4LCD 0800 04368612 27.99 SGD
In stock
109-5421 - General purpose 6 - 3 3 55 1PC 1 4LCD0300 08040207 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-12 21:59:44
There was anxiety with a hard material, but it was easy to process and we were able to clean up beautifully
This review is about item#8040207.

Related Products