Buy more than* S$200* and get FREE SHIPPING

Dimensions Re (mm)
0.05
Material
TF15
...see all>
Product Options
ADD TO CART
Dimension F2 (mm) Dimensions F1 (mm) Overall Length L1 (mm) Dimensions H1 (mm) Minimum Processing Diameter (phi mm) Dimension L3 (mm) Dimension Z (mm) Dimension L2 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Specification Dimensions D4 (mm) Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F2 (mm) Dimensions F1 (mm) Overall Length L1 (mm) Dimensions H1 (mm) Minimum Processing Diameter (phi mm) Dimension L3 (mm) Dimension Z (mm) Dimension L2 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Specification Dimensions D4 (mm) Application Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.35 1.5 50 2.7 3.2 (l / d <= 3) 4.4 (l / d> 3) 9 2.3 7.5 659-3852 1-0576 With Breaker 3 Inner-diameter processing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CB03RS-B 06291117 31.99 SGD
In stock
0.25 1.0 50 1.8 2.2 (l / d <= 3) 3.9 (l / d> 3) 6 1.4 5 659-3810 1-0576 With Breaker 2 Inner-diameter processing   1PC 1 CB02RS-B 06291074 28.99 SGD
In stock
0.55 2.5 70 4.5 5.2 (l / d <= 3) 6.1 (l / d> 3) 15 3.9 12.5 659-3917 1-0576 With Breaker 5 Inner-diameter processing   1PC 1 CB05RS-B 06291196 38.99 SGD
In stock
0.35 1.5 50 2.7 3.2(l/d<=3) 4.4(l/d)3) 9 2.3 7.5 - - - 3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CB03RS-B 21000552 30.99 SGD
In stock
0.45 2 60 3.6 4.2 (l / d ≤ 3) 5.2 (l / d> 3) 12 3.1 10 - - With Breaker 4 Inner-diameter processing   1PC 1 CB04RS-B 06291153 33.99 SGD
In stock
ADD TO CART

Related Products