Buy more than* S$200* and get FREE SHIPPING

Straight drill for use with KMC2 stainless steel

5.00 (2)
Point Angle (Degree)
125
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0160 14 1.1 42 - - 110-4730 1box(10pc) 1 KSDD0110 03809671 55.45 SGD
Shipped after 2017-11-29
1 0160 16 1.3 45 - - 110-4756 1box(10pc) 1 KSDD0130 03809696 55.45 SGD
Shipped after 2017-11-30
1 0160 20 1.7 50 - - 110-4799 1box(10pc) 1 KSDD0170 03809732 55.45 SGD
Shipped after 2017-11-29
1 0160 22 1.8 52 - - 110-4802 1box(10pc) 1 KSDD0180 03809741 51.90 SGD
Shipped after 2017-11-29
1 0160 20 1.6 50 - - 110-4781 1box(10pc) 1 KSDD0160 03809723 50.01 SGD
Shipped after 2017-11-29
1 0160 22 1.9 52 - - 110-4811 1box(10pc) 1 KSDD0190 03809757 51.90 SGD
Shipped after 2017-11-29
- 12 1 40 XR THINNING Cobalt high-speed-steel material (KMC2) 110-4721 1Box(10PC) 1 KSDD0100 03809662 48.50 SGD
In stock
- 18 1.5 48 XR THINNING Cobalt high-speed-steel material (KMC2) 110-4772 1Box(10PC) 1 KSDD0150 03809714 48.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel bolt
5
From Japan
On 2014-07-27 19:33:11
The cost advantage with re-polishing and the best advantage
This review is about item#03809687.
Sus drilled hole drilling
5
From Japan
On 2013-07-20 21:17:25
Sus 100 screws For use in processing about 10 pieces, can not be re-polished and disposable so if the price is a little cheaper?
This review is about item#03809687.

Related Products