Buy more than* S$200* and get FREE SHIPPING

Straight drill for use with KMC2 stainless steel

5.00 (1)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Overall Length L1 (mm) Thinning Shape of Drills Material TRUSCO Part Number 2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L1 (mm) Thinning Shape of Drills Material TRUSCO Part Number 2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 - - 110-4853 1 0160 33 2.3 1box(10pc) 1 KSDD0230 03810107 50.99 SGD
Shipped after 2018-01-25
64 - - 110-4896 1 0160 37 2.7 1box(10pc) 1 KSDD0270 03810143 50.99 SGD
Shipped after 2018-01-22
55 XR THINNING Cobalt high-speed-steel material (KMC2) 110-4829 - 29 2 1Box(10PC) 1 KSDD0200 03810073 47.99 SGD
Shipped after 2018-01-22
61 XR THINNING Cobalt high-speed-steel material (KMC2) 110-4861 - 35 2.4 1Box(10PC) 1 KSDD0240 03810116 53.99 SGD
Shipped after 2018-01-22
61 XR THINNING Cobalt high-speed-steel material (KMC2) 110-4870 - 35 2.5 1Box(10PC) 1 KSDD0250 03810125 46.99 SGD
Shipped after 2018-01-22
64 XR web thinning Cobalt high-speed-steel material (KMC2) 110-4888 - 37 2.6 1Box(10PC) 1 KSDD0260 03810134 50.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill hole
5
From Japan
On 2014-07-19 22:45:01
I often do stainless steel drilling but it seems better to cut than Nazi, but durability seems to be not good.
This review is about item#03810125.

Related Products