Buy more than* S$200* and get FREE SHIPPING

Straight drill for use with KMC2 stainless steel

4.00 (3)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Thinning Shape of Drills Material TRUSCO Part Number 2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thinning Shape of Drills Material TRUSCO Part Number 2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 110-4993 1 0160 48 3.7 76 1box(10pc) 1 KSDD0370 03810247 60.99 SGD
In stock
- - 110-5001 1 0160 48 3.8 76 1box(10pc) 1 KSDD0380 03810256 57.99 SGD
Shipped after 2018-02-23
XR THINNING Cobalt high-speed-steel material (KMC2) 110-4926 - 42 3 71 1Box(10PC) 1 KSDD0300 03810177 41.99 SGD
In stock
XR web thinning Cobalt high-speed-steel material (KMC2) 110-4934 - 42 3.1 71 1Box(10PC) 1 KSDD0310 03810186 56.99 SGD
In stock
XR THINNING Cobalt high-speed-steel material (KMC2) 110-4942 - 42 3.2 71 1Box(10PC) 1 KSDD0320 03810195 51.99 SGD
In stock
XR web thinning Cobalt high-speed-steel material (KMC2) 110-4951 - 45 3.3 73 1Box(10PC) 1 KSDD0330 03810204 50.99 SGD
In stock
XR web thinning Cobalt high-speed-steel material (KMC2) 110-4969 - 45 3.4 73 1Box(10PC) 1 KSDD0340 03810213 53.99 SGD
In stock
XR THINNING Cobalt high-speed-steel material (KMC2) 110-4977 - 45 3.5 73 1Box(10PC) 1 KSDD0350 03810222 50.99 SGD
In stock
XR THINNING Cobalt high-speed-steel material (KMC2) 110-4985 - 48 3.6 76 1Box(10PC) 1 KSDD0360 03810231 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For drilling
5
From Japan
On 2016-08-02 21:09:49
I always use it. This is the third time.
This review is about item#03810204.
For SUS plate drilling.
4
From Japan
On 2015-08-08 16:24:44
I am satisfied with both my dead and rice.
This review is about item#03810222.
Drill hole
3
From Japan
On 2014-07-03 23:19:25
It may be better for the Nazi to eat
This review is about item#03810222.

Related Products