Buy more than* S$200* and get FREE SHIPPING

Straight drill for use with KMC2 stainless steel

5.00 (1)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0160 54 4.1 83 - - 110-5035 1box(10pc) 1 KSDD0410 03810283 72.99 SGD
Shipped after 2018-04-26
- 54 4 83 XR web thinning Cobalt high-speed-steel material (KMC2) 110-5027 1Box(10PC) 1 KSDD0400 03810274 57.99 SGD
In stock
- 54 4.2 83 XR web thinning Cobalt high-speed-steel material (KMC2) 110-5043 1Box(10PC) 1 KSDD0420 03810292 67.99 SGD
In stock
- 54 4.3 83 XR THINNING Cobalt high-speed-steel material (KMC2) 110-5051 1Box(10PC) 1 KSDD0430 03810301 72.99 SGD
In stock
- 56 4.5 86 XR web thinning Cobalt high-speed-steel material (KMC2) 110-5078 1Box(10PC) 1 KSDD0450 03810326 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill hole
5
From Japan
On 2014-07-19 22:45:35
I often do stainless steel drilling but it seems better to cut than Nazi, but durability seems to be not good.
This review is about item#03810326.

Related Products