Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Straight drill for use with KMC2 stainless steel

Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0160 64 5.3 95 - - 110-5159 1box(10pc) 1 KSDD0530 03810405 94.99 SGD
Shipped after 2018-06-27
1 0160 64 5.4 95 - - 110-5167 1box(10pc) 1 KSDD0540 03810414 94.99 SGD
In stock
- 62 5 92 XR THINNING Cobalt high-speed-steel material (KMC2) 110-5124 1Box(10PC) 1 KSDD0500 03810371 80.99 SGD
In stock
- 62 5.1 92 XR THINNING Cobalt high-speed-steel material (KMC2) 110-5132 1Box(10PC) 1 KSDD0510 03810387 94.99 SGD
Shipped after 2018-06-27
- 64 5.2 95 XR THINNING Cobalt high-speed-steel material (KMC2) 110-5141 1Box(10PC) 1 KSDD0520 03810396 90.99 SGD
Shipped after 2018-06-27
- 64 5.5 95 XR web thinning Cobalt high-speed-steel material (KMC2) 110-5175 1Box(10PC) 1 KSDD0550 03810423 90.99 SGD
In stock
ADD TO CART

Related Products