Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

Purpose
Deep hole drilling
Blade Diameter (phi mm)
1
Point Angle (Degree)
118
Work Material
Mild steel, common steel, cast iron, a light alloy
Flute Length (mm)
25
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Thinning Shape of Drills Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thinning Shape of Drills Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108-3465 X web thinning 100 High-speed-steel HSS 1PC 1 LSD 1.0X100 03815165 12.50 SGD
In stock
108-3490 X THINNING 150 HIGH SPEED STEEL (HSS) 1PC 1 LSD 1.0X150 03815174 19.36 SGD
In stock
ADD TO CART

Related Products