Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Drill Bit

2014 TRUSCO Published Page
1-0132
Thinning Shape of Drills
x thinning
Blade Diameter (phi mm)
1.2
Point Angle (Degree)
118
Work Material
Mild steel, general steel, cast iron, light alloy
Flute Length (mm)
25
Overall Length (mm)
118
Material
HSS HSS
TRUSCO Part Number
174-1420
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSD 1.2X150 03814395 16.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products