Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

Purpose
Deep hole drilling
Thinning Shape of Drills
X THINNING
Blade Diameter (phi mm)
1.5
Point Angle (Degree)
118
Flute Length (mm)
30
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Flute Length Blade Diameter Length 2014 TRUSCO Published Page Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Flute Length Blade Diameter Length 2014 TRUSCO Published Page Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108-3643 - - - 1-0132 100 HSS HSS 1PC 1 LSD 1.5X100 03814447 10.48 SGD
Shipped after 2017-12-18
108-3678 30 1.5 150 - 150 HIGH SPEED STEEL (HSS) 1PC 1 LSD 1.5X150 03814456 14.57 SGD
In stock
ADD TO CART

Related Products