Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0170
Blade Diameter (phi mm)
12
Point Angle (Degree)
118
Flute Length (mm)
130
Overall Length (mm)
250
TRUSCO Part Number
108-4402
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LSD 12.0X250 03815052 81.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products