Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

Purpose
Deep hole drilling
Thinning Shape of Drills
X THINNING
Blade Diameter (phi mm)
2.4
Point Angle (Degree)
118
Work Material
Mild steel, common steel, cast iron, a light alloy
Flute Length (mm)
75
Flute Length
75
Overall Length (mm)
150
Blade Diameter
2.4
Length
150
Material
HIGH SPEED STEEL (HSS)
TRUSCO Part Number
174-2124
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSD 2.4X150 03815253 12.22 SGD
Shipped after 2017-03-30
ADD TO CART

Related Products