Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

5.00 (1)
Blade Diameter (phi mm)
3
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Thinning Shape of Drills Flute Length Blade Diameter Length Material 2015 Trusco Published Pages Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Thinning Shape of Drills Flute Length Blade Diameter Length Material 2015 Trusco Published Pages Flute Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 108-4321 X thinning 65 3 125 HSS HSS - 65 1PC 1 LSD 3.0X125 03815707 11.99 SGD
In stock
150 108-4356 - - - - - 1 0169 75 1pc 1 LSD 3.0X150 03815716 12.99 SGD
In stock
100 108-4291 - - - - - 1 0169 50 1pc 1 LSD 3.0X100 03815691 10.99 SGD
In stock
200 108-4381 - - - - - 1 0169 100 1pc 1 LSD 3.0X200 03815725 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Long drilling
5
From Japan
On 2017-02-20 13:06:12
I used it to open for a long time in SS 400 material. I needed oil, but I could use it just like a general drill.
This review is about item#3815707.

Related Products