Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long straight drill (LSD)

Purpose
Deep hole drilling
Thinning Shape of Drills
X web thinning
Blade Diameter (phi mm)
3.4
Point Angle (Degree)
118
Work Material
Mild steel, common steel, cast iron, a light alloy
Flute Length (mm)
75
Flute Length
75
Overall Length (mm)
150
Blade Diameter
3.4
Length
150
Material
High-speed-steel HSS
TRUSCO Part Number
108-4500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSD 3.4X150 03815542 13.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products