Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

Purpose
Deep hole drilling, Deep hole drilling, Deep hole drilling, Deep hole drilling
Thinning Shape of Drills
X thinning
Blade Diameter (phi mm)
4
Point Angle (Degree)
118
Work Material
Mild steel, general steel, cast iron, light alloy
Flute Length (mm)
75
Overall Length (mm)
150
Material
HSS HSS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSD 4.0X150 03816005 13.99 SGD
In stock
ADD TO CART

Related Products