Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

Purpose
Deep hole drilling
Thinning Shape of Drills
X web thinning
Blade Diameter (phi mm)
4.2
Point Angle (Degree)
118
Work Material
Mild steel, common steel, cast iron, a light alloy
Flute Length (mm)
75
Flute Length
75
Overall Length (mm)
150
Blade Diameter
4.2
Length
150
Material
High-speed-steel HSS
TRUSCO Part Number
108-3686
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSD 4.2X150 03815777 17.47 SGD
In stock
ADD TO CART

Related Products