Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

5.00 (1)
Blade Diameter (phi mm)
5
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Purpose Thinning Shape of Drills Flute Length (mm) Flute Length Overall Length (mm) Blade Diameter Length Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Purpose Thinning Shape of Drills Flute Length (mm) Flute Length Overall Length (mm) Blade Diameter Length Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0169 - - 100 - 200 - - - 108-4127 1pc 1 LSD 5.0X200 03816321 20.99 SGD
In stock
1 0169 - - 130 - 250 - - - 108-4151 1pc 1 LSD 5.0X250 03816337 24.99 SGD
In stock
1 0169 - - 150 - 300 - - - 108-4186 1pc 1 LSD 5.0X300 03816346 30.99 SGD
In stock
- Deep hole drilling X THINNING 90 90 150 5 150 HIGH SPEED STEEL (HSS) 108-4097 1PC 1 LSD 5.0X150 03816312 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wall drilling for wiring work
5
From Japan
On 2016-02-29 15:07:52
Since the distance to the target wall surface is about 50 mm, and the thickness of the wall surface is about 100 mm, the length is insufficient with a normal drill, so since the item purchased this time is 250 mm, it can be opened without problem I am satisfied because I was able to do it.
This review is about item#03816337.

Related Products