Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

5.00 (2)
Blade Diameter (phi mm)
6
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Blade Diameter Length Material TRUSCO Part Number 2015 Trusco Published Pages Purpose Thinning Shape of Drills Flute Length (mm) Flute Length Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Length Material TRUSCO Part Number 2015 Trusco Published Pages Purpose Thinning Shape of Drills Flute Length (mm) Flute Length Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 108-4488 1 0169 - - 150 - 300 1pc 1 LSD 6.0X300 03816696 36.99 SGD
Shipped after 2018-02-27
- - - 108-4429 1 0169 - - 100 - 200 1pc 1 LSD 6.0X200 03816671 24.99 SGD
In stock
- - - 108-4453 1 0169 - - 130 - 250 1pc 1 LSD 6.0X250 03816687 30.99 SGD
In stock
6 150 HIGH SPEED STEEL (HSS) 108-4399 - Deep hole drilling X THINNING 90 90 150 1PC 1 LSD 6.0X150 03816662 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wall drilling for wiring work
5
From Japan
On 2016-02-29 15:14:11
Since the distance to the target wall surface is about 50 mm, and the thickness of the wall surface is about 100 mm, the length is insufficient with a normal drill, so since the item purchased this time is 250 mm, it can be opened without problem I am satisfied because I was able to do it. (In fact this time we have not used it because of purchase for when we need to expand the diameter of the hole opened with 5 mm long long straight drill (LSD).)
This review is about item#03816687.
Iron, wood and others
5
From Japan
On 2014-10-20 20:23:00
Price can also be used cheaply without problems. It is a continuation purchase item.
This review is about item#03816696.

Related Products