Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long straight drill (LSD)

Purpose
Deep hole drilling
Thinning Shape of Drills
X THINNING
Blade Diameter (phi mm)
6.8
Point Angle (Degree)
118
Work Material
Mild steel, common steel, cast iron, a light alloy
Flute Length (mm)
120
Flute Length
120
Overall Length (mm)
200
Blade Diameter
6.8
Length
200
Material
HIGH SPEED STEEL (HSS)
TRUSCO Part Number
108-3481
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSD 6.8X200 03816617 -
Discontinued
[x]
ADD TO CART

Related Products