Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

2.00 (1)
Blade Diameter (phi mm)
7
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Flute Length Blade Diameter Length Material 2015 Trusco Published Pages Flute Length (mm) Overall Length (mm) TRUSCO Part Number Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length Blade Diameter Length Material 2015 Trusco Published Pages Flute Length (mm) Overall Length (mm) TRUSCO Part Number Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1 0170 120 200 108-3546 - 1pc 1 LSD 7.0X200 03817037 30.99 SGD
Shipped after 2018-01-25
150 7 300 HIGH SPEED STEEL (HSS) - 150 300 108-3601 X THINNING 1PC 1 LSD 7.0X300 03817055 40.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Through hole drilling (woodworking)
2
From Japan
On 2016-05-03 19:28:24
Since 300 mm drills are not handled so much by other companies, I purchased this product. I used it for the purpose of making a through hole with woodworking, but the diameter of the hole is 6.85, and it is dissatisfied that it finished quite a little. If you extend the hole with a reamer or the like, there is no problem for a small amount, but if accuracy is required, other products may be considered. After packing, I wonder if it is something to ship something of this size with large cardboard ...
This review is about item#03817055.

Related Products