Buy more than* S$200* and get FREE SHIPPING

Long straight drill (LSD)

5.00 (1)
Blade Diameter (phi mm)
8
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Flute Length (mm) Overall Length (mm) Purpose TRUSCO Part Number Thinning Shape of Drills Flute Length Blade Diameter Length Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Flute Length (mm) Overall Length (mm) Purpose TRUSCO Part Number Thinning Shape of Drills Flute Length Blade Diameter Length Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0170 90 150 - 108-3635 - - - - - 1pc 1 LSD 8.0X150 03817344 30.99 SGD
Shipped after 2018-01-23
1 0170 150 300 - 108-3724 - - - - - 1pc 1 LSD 8.0X300 03817371 47.99 SGD
In stock
1 0170 130 250 - 108-3694 - - - - - 1pc 1 LSD 8.0X250 03817362 41.99 SGD
Shipped after 2018-01-23
- 120 200 Deep hole drilling 108-3660 X web thinning 120 8 200 High-speed-steel HSS 1PC 1 LSD 8.0X200 03817353 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Penetration of the wall
5
From Japan
On 2014-01-28 18:42:40
The blade also cut well and work was easy.
This review is about item#03817371.

Related Products