Buy more than* S$200* and get FREE SHIPPING

Roughing end mill, medium blade

5.00 (1)
Purpose
For rough processing
Helix Angle (Degree)
30
Number of Blades
4
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shape 2014 TRUSCO Published Page Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) End Cutting Edge Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shape 2014 TRUSCO Published Page Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) End Cutting Edge Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
114-4138 - 1-0062 10 25 9 80 Center cut square end blade Cobalt HSS (high speed steel) CO HSS 1PC 1 MRD 0900 06754036 56.99 SGD
In stock
114-4120 Square - 8 20 8 70 Center cut square end mill edge Cobalt high-speed steel CO HSS 1PC 1 MRD 0800 06754027 53.99 SGD
In stock
114-4065 - 1-0062 6 15 5 60 Center cut square end blade Cobalt HSS (high speed steel) CO HSS 1PC 1 MRD 0500 06753993 42.99 SGD
Shipped after 2018-01-24
114-4081 - 1-0062 6 15 6 60 Center cut square end blade Cobalt HSS (high speed steel) CO HSS 1PC 1 MRD 0600 06754002 41.99 SGD
In stock
114-4090 - 1-0062 8 20 7 70 Center cut square end blade Cobalt HSS (high speed steel) CO HSS 1PC 1 MRD 0700 06754011 53.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-12 21:54:01
It was easy to process sus It was cemented and there was no blade spill
This review is about item#6754002.

Related Products