Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-bladed M Star ball end mill (S)

4.00 (1)
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.01
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Shape Surface Processing Remarks Material 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Application Ball Radius R (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Shape Surface Processing Remarks Material 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Application Ball Radius R (mm) Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 0.3 0.2 45 - MS coating - Hypersonic fine carbide - 262-2378 1-0041 For curved-surface processing. 0.1 0 to -0.028 1PC 1 MS2SBR0010S04 03402156 61.99 SGD
In stock
4 0.5 0.3 45 - MS coating - Hypersonic fine carbide - 262-2394 1-0041 For curved-surface processing. 0.15 0 to -0.028 1PC 1 MS2SBR0015S04 03402174 51.99 SGD
In stock
6 2.4 1.6 50 - MS coating - Hypersonic fine carbide - 262-2602 1-0041 For curved-surface processing. 0.8 0 to -0.028 1PC 1 MS2SBR0080S06 03402384 65.99 SGD
In stock
4 2.7 1.8 45 - MS coating - Hypersonic fine carbide - 262-2611 1-0041 For curved-surface processing. 0.9 0 to -0.028 1PC 1 MS2SBR0090S04 05232744 51.99 SGD
In stock
6 2.7 1.8 50 - MS coating - Hypersonic fine carbide - 262-2629 1-0041 For curved-surface processing. 0.9 0 to -0.028 1PC 1 MS2SBR0090S06 05232753 61.99 SGD
In stock
4 3.8 2.5 50 - MS coating - Hypersonic fine carbide - 262-2653 1-0041 For curved-surface processing. 1.25 0 to -0.028 1PC 1 MS2SBR0125S04 05232787 39.99 SGD
In stock
4 1.4 0.9 45 - MS coating - Hypersonic fine carbide - 262-2505 1-0041 For curved-surface processing. 0.45 0 to -0.028 1PC 1 MS2SBR0045S04 03402287 53.99 SGD
In stock
6 2.3 1.5 50 - MS coating - Hypersonic fine carbide - 262-2581 1-0041 For curved-surface processing. 0.75 0 to -0.028 1PC 1 MS2SBR0075S06 03402366 46.99 SGD
Shipped after 2018-06-22
4 2.1 1.4 45 - MS coating - Hypersonic fine carbide - 262-2556 1-0041 For curved-surface processing. 0.7 0 to -0.028 1PC 1 MS2SBR0070S04 03402332 48.99 SGD
In stock
4 2.4 1.6 45 - MS coating - Hypersonic fine carbide - 262-2599 1-0041 For curved-surface processing. 0.8 0 to -0.028 1PC 1 MS2SBR0080S04 03402375 47.99 SGD
In stock
4 1.1 0.7 45 - MS coating - Hypersonic fine carbide - 262-2475 1-0041 For curved-surface processing. 0.35 0 to -0.028 1PC 1 MS2SBR0035S04 03402253 51.99 SGD
Shipped after 2018-06-22
4 0.8 0.5 45 - MS coating - Hypersonic fine carbide - 262-2432 1-0041 For curved-surface processing. 0.25 0 to -0.028 1PC 1 MS2SBR0025S04 03402217 33.99 SGD
In stock
4 1.8 1.2 45 - MS coating - Hypersonic fine carbide - 262-2530 1-0041 For curved-surface processing. 0.6 0 to -0.028 1PC 1 MS2SBR0060S04 03402314 37.99 SGD
In stock
6 1.2 0.8 50 - MS coating - Hypersonic fine carbide - 262-2491 1-0041 For curved-surface processing. 0.4 0 to -0.028 1PC 1 MS2SBR0040S06 03402271 41.99 SGD
In stock
6 1.8 1.2 50 - MS coating - Hypersonic fine carbide - 262-2548 1-0041 For curved-surface processing. 0.6 0 to -0.028 1PC 1 MS2SBR0060S06 03402323 46.99 SGD
In stock
6 1.5 1 50 - MS coating - Hypersonic fine carbide - 262-2521 1-0041 For curved-surface processing. 0.5 0 to -0.028 1PC 1 MS2SBR0050S06 03402305 46.99 SGD
In stock
4 0.6 0.4 45 - - - - 1 0057 262-2416 - - 0.2 0--0.028 1pc 1 MS2SBR0020S04 03402192 33.99 SGD
In stock
6 9 6 80 - - - - 1 0057 262-2700 - - 3 0--0.038 1pc 1 MS2SBR0300S06 05232832 41.99 SGD
In stock
- - - 110 - MS coating - Hypersonic fine carbide - 671-2576 1-0041 For curved-surface processing. 6 0 to -0.020 1PC 1 MS2SBR0600S12 06985623 139.99 SGD
In stock
6 4.5 3 70 Ball MS coating Former model number: EVC2SBR0150S06 Hyper-fine carbide - 262-2670 1-0041 For curved-surface processing. 1.5 0 to -0.028 1PC 1 MS2SBR0150S06 05232805 30.99 SGD
In stock
6 3 2 50 - MS coating - Hypersonic fine carbide - 262-2645 1-0041 For curved-surface processing. 1 0 to -0.028 1PC 1 MS2SBR0100S06 05232771 34.99 SGD
In stock
8 - 8 90 - MS coating - Hypersonic fine carbide - 671-2550 1-0041 For curved-surface processing. 4 0 to -0.020 1PC 1 MS2SBR0400S08 06985605 80.99 SGD
Shipped after 2018-06-22
- - - 100 - MS coating - Hypersonic fine carbide - 671-2568 1-0041 For curved-surface processing. 5 0 to -0.020 1PC 1 MS2SBR0500S10 06985614 109.99 SGD
In stock
6 0.5 0.3 50 - MS coating - Hypersonic fine carbide - 262-2408 1-0041 For curved-surface processing. 0.15 0 to -0.028 1PC 1 MS2SBR0015S06 03402183 60.99 SGD
In stock
6 0.3 0.2 50 - MS coating - Hypersonic fine carbide - 262-2386 1-0041 For curved-surface processing. 0.1 0 to -0.028 1PC 1 MS2SBR0010S06 03402165 67.99 SGD
In stock
6 0.6 0.4 50 - MS coating - Hypersonic fine carbide - 262-2424 1-0041 For curved-surface processing. 0.2 0 to -0.028 1PC 1 MS2SBR0020S06 03402201 46.99 SGD
In stock
6 0.9 0.6 50 - MS coating - Hypersonic fine carbide - 262-2467 1-0041 For curved-surface processing. 0.3 0 to -0.028 1PC 1 MS2SBR0030S06 03402244 41.99 SGD
In stock
4 3 2 50 Ball MS coating OLD MODEL # :EVC2SBR0100S04 Ultra fine grain cemented carbide - 262-2637 - For curved-surface processing. 1 0 - -0.028 1PC 1 MS2SBR0100S04 05232762 26.99 SGD
In stock
6 6 4 70 Ball MS coating OLD MODEL # :EVC2SBR0200S06 Ultra fine grain cemented carbide - 262-2688 - For curved-surface processing. 2 0 - -0.028 1PC 1 MS2SBR0200S06 05232814 33.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Acrylic engraving work
4
From Japan
On 2013-02-20 13:12:39
It is good feeling. I do not know yet about lifespan related.
This review is about item#03402296.

Related Products