Buy more than* S$200* and get FREE SHIPPING

Dimensions F1 (mm)
32
Depth of Cut Angle (degree)
95
Overall Length L1 (mm)
150
Dimensions H2(mm)
25
Dimensions H1 (mm)
25
Dimension L2 (mm)
28
Dimensions B (mm)
25
Compatible
CNMA1204, CNMG1204, CNMM1204, CNGG1204
Application
Outer diameter and end surface processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCLNR2525M12 05347291 98.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products