Buy more than* S$200* and get FREE SHIPPING

Dimensions F1 (mm)
2.2
Dimensions S1 (mm)
3.97
Holes With/Whithout
Available
Relief Angle (degree)
20
Edge Type
Sharp edge
Dimention D1 (phimm)
13.4
Pricision
G
Work Material
K (cast iron)/N (nonferrous metal)
Material
HTi10
Compatible
CUTTER: ASX445
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SEGT13T3AGFN-JP 06242284 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Thickening of resin material
4
From Japan
On 2017-09-27 08:17:41
I have been using it for nearly 20 years. It is a classic because it is a stable sharpness. Because rake angle is large, caution is required for thin materials.
This review is about item#06242284.

Related Products