NoteBuy more than* S$200* and get FREE SHIPPING

Dimensions Re (mm)
0.4
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Cutting Range
Finish cutting
Breaker
R-F
Dimension D2 (mm)
3.81
Dimension D1 (mm)
9.525
Pricision
G
Work Material
P(steel)/M(stainless )/K (cast iron)
Shape
60degree equilateral triangle
Material
NX2525
Application
Finishing cutting
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNGG160404R-F 06213426 90.52 SGD
In stock

Related Products