Buy more than* S$200* and get FREE SHIPPING

Chip TPGH-FS

2015 Trusco Published Pages
1 0659
2014 TRUSCO Published Page
1-0613
Tip Breaker
One side
Corner Radius Re (mm)
0.4
Hole Shape
Some cylindrical bore single-sided 70 deg over 90 deg
Corner Height Tolerance (mm)
+/-0.025
Dimensions S1 (mm)
3.18
Holes With/Whithout
Yes
Corner Radius (mm)
0.4
Cutting Range
Finish cutting
Breaker
L-FS
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Dimention D2 (phi mm)
3.4
Dimention D1 (phimm)
6.35
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
11
Work Material
Stainless steel, heat-resistant alloy, titanium alloy
Thickness (mm)
3.18
Shape
Equilateral triangle 60 deg
Material
VP15TF
Type
Positive
TRUSCO Part Number
259-1731
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TPGH110304L-FS 06226552 129.90 SGD
Shipped after 2017-03-28
ADD TO CART

Related Products