Buy more than* S$200* and get FREE SHIPPING

Violet high precision drill (for stainless steel use), short blade

5.00 (1)
Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
High-precision machining of stainless steel
Drill tip angle (degree)
135
Shank Diameter D4 (mm)
3
...see all>
Product Options
ADD TO CART
Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 1.8 55 1pc 1 VA-PDS-SUS 1.8 04404337 10.99 SGD
In stock
9 1.3 55 1pc 1 VA-PDS-SUS 1.3 04404285 10.99 SGD
Shipped after 2018-04-27
9 1.4 55 1pc 1 VA-PDS-SUS 1.4 04404294 10.99 SGD
Shipped after 2018-04-27
9 1.5 55 1pc 1 VA-PDS-SUS 1.5 04404303 8.99 SGD
Shipped after 2018-04-27
11 1.6 55 1pc 1 VA-PDS-SUS 1.6 04404312 9.99 SGD
Shipped after 2018-04-27
11 1.7 55 1pc 1 VA-PDS-SUS 1.7 04404321 10.99 SGD
In stock
8 1.1 55 1pc 1 VA-PDS-SUS 1.1 04404267 10.99 SGD
Shipped after 2018-04-27
6 1.0 50 1pc 1 VA-PDS-SUS 1.0 04404251 8.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel NSSC 270 · SUS 317 L or pure titanium · 64 titanium
5
From Japan
On 2015-01-12 13:14:31
There are abundant size and precision, the price is cheaper than the stainless steel which is put in the home center etc., and the function is also high product. Because it is harder to break than cemented carbide, I think that it is also usable with general machine tools that are not high precision. Personally, I am thankful that there is something that is twice as long as the half-length blade length.
This review is about item#04404251.

Related Products