Buy more than* S$200* and get FREE SHIPPING

Violet high precision drill (for stainless steel use), short blade

Purpose
High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing
Drill tip angle (degree)
135
Groove Length L3 (mm)
49
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
12.0
Overall Length L1 (mm)
109
Oilingm System
Exterior
Thinning Shape of Drills
X web thinning
Coating
Violet coating
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy
Material
Cobalt high-speed steel (high-speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VA-PDS-SUS 12.0 04404556 55.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products