Buy more than* S$200* and get FREE SHIPPING

Violet high precision drill (for stainless steel use), short blade

5.00 (1)
Drill tip angle (degree)
135
Shank Diameter D4 (mm)
3
Overall Length L1 (mm)
60
...see all>
Product Options
ADD TO CART
Coating Groove Length L3 (mm) Blade Diameter D1 (mm) Oilingm System Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coating Groove Length L3 (mm) Blade Diameter D1 (mm) Oilingm System Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Violet coating 15 2.6 External X thinning 1PC 1 VA-PDS-SUS 2.6 04404723 9.99 SGD
In stock
- 13 2.3 - - 1pc 1 VA-PDS-SUS 2.3 04404696 9.99 SGD
Shipped after 2018-05-30
- 12 2.2 - - 1pc 1 VA-PDS-SUS 2.2 04404687 9.99 SGD
Shipped after 2018-05-30
- 13 2.4 - - 1pc 1 VA-PDS-SUS 2.4 04404705 9.99 SGD
Shipped after 2018-05-30
- 15 2.8 - - 1pc 1 VA-PDS-SUS 2.8 04404741 9.99 SGD
In stock
Violet coating 12 2.0 Exterior X THINNING 1PC 1 VA-PDS-SUS 2.0 04404662 8.99 SGD
In stock
Violet coating 13 2.5 Exterior X web thinning 1PC 1 VA-PDS-SUS 2.5 04404714 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of drilling on copper material
5
From Japan
On 2014-04-15 22:48:01
Since this product has been used since before, it is proven that cutting edge wear is small. I ordered it because the stock runs out. I am saved when the price is a little cheaper.
This review is about item#04404714.

Related Products