Buy more than* S$200* and get FREE SHIPPING

Violet high precision drill (for stainless steel use), short blade

5.00 (1)
Drill tip angle (degree)
135
...see all>
Product Options
ADD TO CART
Thinning Shape of Drills Coating Purpose Groove Length L3 (mm) Shank Diameter D4 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Oilingm System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thinning Shape of Drills Coating Purpose Groove Length L3 (mm) Shank Diameter D4 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Oilingm System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 21 4 3.7 70 - 1pc 1 VA-PDS-SUS 3.7 04404836 11.99 SGD
Shipped after 2018-05-28
X THINNING Violet coating High precision stainless processing 15 3 3.0 60 Exterior 1PC 1 VA-PDS-SUS 3.0 04404766 7.99 SGD
In stock
X THINNING Violet coating High precision stainless processing 17 4 3.2 70 Exterior 1PC 1 VA-PDS-SUS 3.2 04404784 9.99 SGD
Shipped after 2018-05-28
X THINNING Violet coating High precision stainless processing 19 4 3.3 70 Exterior 1PC 1 VA-PDS-SUS 3.3 04404793 9.99 SGD
In stock
X web thinning Violet coating High precision stainless processing 19 4 3.4 70 Exterior 1PC 1 VA-PDS-SUS 3.4 04404802 9.99 SGD
In stock
X web thinning Violet coating High precision stainless processing 19 4 3.5 70 Exterior 1PC 1 VA-PDS-SUS 3.5 04404811 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Perforation of aluminum or stainless steel plate
5
From Japan
On 2013-09-04 13:32:37
Because the drill blade is a consumable item, it is hard to use what is expensive, but this product has a good balance of price versus performance. Inexpensive ones often scatter chips finely, and the tip of the bit often splashes when widening the hole diameter, but there is little such worry. Smoothly drilling work progressed, chip is also clean and good.
This review is about item#04404811.

Related Products