Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Violet high precision drill (for stainless steel use), short blade

Drill tip angle (degree)
135
Shank Diameter D4 (mm)
6
Overall Length L1 (mm)
80
...see all>
Product Options
ADD TO CART
Thinning Shape of Drills Coating 2014 TRUSCO Published Page 2015 Trusco Published Pages TRUSCO Part Number Purpose Groove Length L3 (mm) Blade Diameter D1 (mm) Oilingm System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thinning Shape of Drills Coating 2014 TRUSCO Published Page 2015 Trusco Published Pages TRUSCO Part Number Purpose Groove Length L3 (mm) Blade Diameter D1 (mm) Oilingm System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
x thinning Violet coating 1-0620 - - High precision stainless processing 27 5.5 External 1PC 1 VA-PDS-SUS 5.5 04405012 18.99 SGD
Shipped after 2018-05-07
- - - 1 0665 659-7025 - 25 5.3 - 1pc 1 VA-PDS-SUS 5.3 04404994 19.99 SGD
Shipped after 2018-05-07
X THINNING Violet coating - - - High precision stainless processing 25 5.0 Exterior 1PC 1 VA-PDS-SUS 5.0 04404967 13.99 SGD
In stock
X web thinning Violet coating - - - High precision stainless processing 25 5.1 Exterior 1PC 1 VA-PDS-SUS 5.1 04404976 13.99 SGD
In stock
X THINNING Violet coating - - - High precision stainless processing 25 5.2 Exterior 1PC 1 VA-PDS-SUS 5.2 04404985 18.99 SGD
In stock
ADD TO CART

Related Products