Buy more than* S$200* and get FREE SHIPPING

Violet high precision drill (for stainless steel use), short blade

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
High-precision machining of stainless steel
Drill tip angle (degree)
135
Groove Length L3 (mm)
32
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
7.0
Overall Length L1 (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 VA-PDS-SUS 7.0 04405161 23.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products