Buy more than* S$200* and get FREE SHIPPING

Violet high precision drill (for stainless steel use), short blade

5.00 (1)
Drill tip angle (degree)
135
Groove Length L3 (mm)
35
...see all>
Product Options
ADD TO CART
Oilingm System Thinning Shape of Drills Coating Purpose Shank Diameter D4 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oilingm System Thinning Shape of Drills Coating Purpose Shank Diameter D4 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 10 8.2 90 1pc 1 VA-PDS-SUS 8.2 04405283 31.99 SGD
In stock
Exterior X THINNING Violet coating High precision stainless processing 8 8.0 85 1PC 1 VA-PDS-SUS 8.0 04405265 26.99 SGD
In stock
Exterior X web thinning Violet coating High precision stainless processing 10 8.5 90 1PC 1 VA-PDS-SUS 8.5 04405317 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal working time
5
From Japan
On 2016-12-11 15:34:00
It is well-cut and lasts long. Because the root is bigger than the tip, I use it for the recent high tensile steel plate
This review is about item#4405265.

Related Products