Buy more than* S$200* and get FREE SHIPPING

Violet high precision drill (for stainless steel use), short blade

5.00 (1)
Purpose
High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing, High precision stainless processing
Drill tip angle (degree)
135
Groove Length L3 (mm)
38
Shank Diameter D4 (mm)
10
Blade Diameter D1 (mm)
9.0
Overall Length L1 (mm)
93
Oilingm System
Exterior
Thinning Shape of Drills
X THINNING
Coating
Violet coating
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VA-PDS-SUS 9.0 04405362 29.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sus al ss drilling
5
From Japan
On 2011-10-13 00:32:45
Excellent sharpness. It will be good Copa.
This review is about item#04405362.

Related Products