Buy more than* S$200* and get FREE SHIPPING

Violet fine roughing end mill, short blade

5.00 (1)
Purpose
For rough processing
Helix Angle (Degree)
30
End Cutting Edge
Center cut
Coating
Violet coating
Number of Blades
4
...see all>
Product Options
ADD TO CART
Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Luxury high-speed steel powder (KHA S) 114-3093 1-0060 16 33 16 125 1PC 1 VASFPRD 1600 04406787 149.99 SGD
In stock
- Luxury high-speed steel powder (KHA S) 114-3107 1-0060 20 33 18 125 1PC 1 VASFPRD 1800 04406805 169.99 SGD
In stock
- Luxury high-speed steel powder (KHA S) 114-3085 1-0060 16 27 15 125 1PC 1 VASFPRD 1500 04406771 139.99 SGD
In stock
Square HIGH GRADE POWDER HSS (KHA-S) 114-3051 - 10 22 10 100 1PC 1 VASFPRD 1000 04406726 95.99 SGD
In stock
Square HIGH GRADE POWDER HSS (KHA-S) 114-3069 - 12 27 12 110 1PC 1 VASFPRD 1200 04406744 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roughing of metal
5
From Japan
On 2017-02-01 16:26:38
Compared with other roofing end mills, the resistance is very low, I like it with a feeling that is gentle with respect to accuracy and machine. I would like to use it for all processing as the price becomes cheaper.
This review is about item#4406744.

Related Products