Buy more than* S$200* and get FREE SHIPPING

Violet fine roughing end mill, short blade

Purpose
For rough processing
Helix Angle (Degree)
30
End Cutting Edge
Center cut
Coating
Violet coating
...see all>
Product Options
ADD TO CART
Number of Blades Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - Luxury high-speed steel powder (KHA S) 114-3140 1-0060 25 43 25 150 1PC 1 VASFPRD 2500 04406875 259.99 SGD
Shipped after 2018-04-24
5 - Luxury high-speed steel powder (KHA S) 114-3158 1-0060 25 43 28 160 1PC 1 VASFPRD 2800 04406902 329.99 SGD
Shipped after 2018-04-24
4 - Luxury high-speed steel powder (KHA S) 114-3123 1-0060 25 38 22 145 1PC 1 VASFPRD 2200 04406841 229.99 SGD
Shipped after 2018-04-24
4 - Luxury high-speed steel powder (KHA S) 114-3131 1-0060 25 43 24 150 1PC 1 VASFPRD 2400 04406866 249.99 SGD
Shipped after 2018-04-24
4 Square HIGH GRADE POWDER HSS (KHA-S) 114-3115 - 20 38 20 145 1PC 1 VASFPRD 2000 04406823 179.99 SGD
N/A
ADD TO CART

Related Products