Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stop Plate, Unichrome Plated

4.33 (3)
Dimension K(mm)
75
Dimensions B (mm)
50
Pilot Hole Diameter (phi mm)
14
Finishing Material
Iron / unichrome plating
Thickness (mm)
3
...see all
Product Options
ADD TO CART
Dimension S (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 For M12 1PC 1 12 37645763 1.57 SGD
In stock
24.5 For M16 1PC 1 16 37645772 1.57 SGD
In stock
30.5 For M20 use 1PC 1 20 02040726 2.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fixing of the adjusting bolt
4
From Japan
On 2014-06-05 13:47:26
Until now, it had been purchased by another I tried to buy for cheap. There is no problem with the product.
This review is about item#37645772.
For the fixing of the jig
4
From Japan
On 2014-04-27 11:08:53
I think oh well Wonder if I even a little more cheaply
This review is about item#37645763.
Refrigerator, such as the earthquake-resistant fixed
5
From Japan
On 2012-09-10 12:14:13
It was easy to use
This review is about item#37645763.

Related Products