Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d3 (phi mm) Dimensions b (mm) Compatible Shaft (mm) Dimension t (mm) Dimensions a (mm) Dimension (mm) Type Dimensions do (mm) Dimension d4 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (phi mm) Dimensions b (mm) Compatible Shaft (mm) Dimension t (mm) Dimensions a (mm) Dimension (mm) Type Dimensions do (mm) Dimension d4 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.7(+/-0.18) About 2.2 16 1.2(+/-0.06) About 3.6 S-16 For axis 1.7(minimum) 24 1Pack(12PC) 1 S-16 05627456 5.99 SGD
Shipped after 2018-04-23
19.5(+/-0.2) About 2.7 21 1.2(+/-0.06) About 4.0 S-21 For axis 2(minimum) 30 1Pack(9PC) 1 S-21 05627501 5.99 SGD
Shipped after 2018-04-23
12(+/-0.18) About 2.0 13 1.2(+/-0.06) About 3.3 S-13 - 1.5(min) 20 1Pack(14PC) 1 S-13 05627422 5.99 SGD
Shipped after 2018-04-23
21.4(+/-0.2) About 2.9 23 1.2(+/-0.06) About 4.1 S-23 - 2(min) 32.5 1Pack(8PC) 1 S-23 05627526 5.99 SGD
Shipped after 2018-04-23
32.2(+/-0.25) About 4.0 35 1.5(+/-0.06) About 5.4 S-35 - 2.5(min) 46 1Pack(3PC) 1 S-35 05627614 5.99 SGD
Shipped after 2018-04-23
33.2(+/-0.25) About 4.0 36 1.8(+/-0.07) About 5.4 S-36 - 2.5(min) 47 1Pack(3PC) 1 S-36 05627623 5.99 SGD
Shipped after 2018-04-26
24.2(+/-0.2) About 3.1 26 1.2(+/-0.06) About 4.4 S-26 - 2(min) 35 1Pack(7PC) 1 S-26 05627553 7.99 SGD
Shipped after 2018-04-26
31.5(+/-0.25) About 4.0 34 1.5(+/-0.06) About 5.3 S-34 - 2.5(min) 45 1Pack(4PC) 1 S-34 05627605 10.99 SGD
Shipped after 2018-04-27
35.2(+/-0.25) About 4.5 38 1.8(+/-0.07) About 5.6 S-38 - 2.5(min) 50 1Pack(2PC) 1 S-38 05627632 5.99 SGD
Shipped after 2018-04-26
37.0(+/-0.4) About 4.5 40 1.8(+/-0.07) About 5.8 S-40 - 2.5(min) 53 1Pack(2PC) 1 S-40 05627641 7.99 SGD
Shipped after 2018-04-26
38.5(+/-0.4) About 4.5 42 1.8(+/-0.07) About 6.2 S-42 - 2.5(min) 55 1Pack(2PC) 1 S-42 05627657 7.99 SGD
Shipped after 2018-04-27
50.8(+/-0.45) About 5.0 55 2(+/-0.07) About 7.0 S-55 - 2.5(min) 70 1PC 1 S-55 37571721 8.99 SGD
Shipped after 2018-04-26
20.5(+/-0.2) About 2.7 22 1.2(+/-0.06) About 4.1 S-22 - 2(min) 31 1Pack(9PC) 1 S-22 05627517 5.99 SGD
Shipped after 2018-04-23
22.2(+/-0.2) About 3.1 24 1.2(+/-0.06) About 4.2 S-24 - 2(min) 33 1Pack(8PC) 1 S-24 05627535 5.99 SGD
Shipped after 2018-04-23
41.5(+/-0.4) About 4.8 45 1.8(+/-0.07) About 6.3 S-45 - 2.5(min) 58 1Pack(2PC) 1 S-45 37571703 5.99 SGD
Shipped after 2018-04-26
25.9(+/-0.2) About 3.1 28 1.5(+/-0.06) About 4.6 S-28 - 2(min) 38 1Pack(6PC) 1 S-28 05627571 8.99 SGD
Shipped after 2018-04-26
47.8(+/-0.4) About 5.0 52 2(+/-0.07) About 6.8 S-52 - 2.5(min) 66 1Pack(2PC) 1 S-52 37571712 9.99 SGD
Shipped after 2018-04-26
17.5 (+/- 0.18) About 2.7 19 1.2 (+/- 0.06) About 3.8 S-19 For axis 2 (minimum) 27 1Pack(10PC) 1 S-19 05627483 5.99 SGD
Shipped after 2018-04-23
4.5 (+/-0.1) About 0.7 5 0.4 (+/-0.04) About 1.4 S-5 For shaft Ellipse 10.5 1Pack(23PC) 1 S-5 05627352 5.99 SGD
Shipped after 2018-04-23
5.5(+/-0.1) About 0.8 6 0.4(+/-0.04) About 2.0 S-6 For shaft Ellipse 12 1Pack(23PC) 1 S-6 05627361 5.99 SGD
Shipped after 2018-04-23
7.1(+/-0.1) About 1.0 8 0.65(+/-0.04) About 2.2 S-8 For shaft Ellipse 15 1Pack(20PC) 1 S-8 05627377 6.99 SGD
Shipped after 2018-04-23
8.1(+/-0.1) About 1.0 9 0.65(+/-0.04) About 2.2 S-9 For shaft 1.2 (Minimum) 16 1Pack(17PC) 1 S-9 05627386 6.99 SGD
Shipped after 2018-04-23
9.3 (+/-0.15) About 1.6 10 1 (+/-0.05) About 3.0 S-10 For shaft 1.2 (minimum) 17 1Pack(16PC) 1 S-10 05627395 5.99 SGD
Shipped after 2018-04-23
10.2 (+/-0.15) About 1.8 11 1 (+/-0.05) About 3.1 S-11 For shaft 1.2 (minimum) 18 1Pack(15PC) 1 S-11 05627404 5.99 SGD
Shipped after 2018-04-23
11.1(+/-0.18) About 1.8 12 1.2(+/-0.06) About 3.2 S-12 For shaft 1.5 (Minimum) 19 1Pack(15PC) 1 S-12 05627413 6.99 SGD
Shipped after 2018-04-23
12.9(+/-0.18) About 2.0 14 1.2(+/-0.06) About 3.4 S-14 For shaft 1.7 (Minimum) 22 1Pack(13PC) 1 S-14 05627431 5.99 SGD
Shipped after 2018-04-23
13.8(+/-0.18) About 2.1 15 1.2(+/-0.06) About 3.5 S-15 For shaft 1.7 (Minimum) 23 1Pack(13PC) 1 S-15 05627447 5.99 SGD
Shipped after 2018-04-23
15.7 (+/-0.18) About 2.2 17 1.2 (+/-0.06) About 3.7 S-17 For shaft 1.7 (Minimum) 25 1Pack(12PC) 1 S-17 05627465 5.99 SGD
Shipped after 2018-04-23
16.5 (+/-0.18) About 2.6 18 1.2 (+/-0.06) About 3.7 S-18 For shaft 1.7 (Minimum) 26 1Pack(11PC) 1 S-18 05627474 5.99 SGD
Shipped after 2018-04-23
18.5(+/-0.2) About 2.7 20 1.2(+/-0.06) About 3.9 S-20 For shaft 2 (Minimum) 28 1Pack(10PC) 1 S-20 05627492 6.99 SGD
Shipped after 2018-04-23
23.2(+/-0.2) About 3.1 25 1.2(+/-0.06) About 4.3 S-25 For shaft 2 (Minimum) 34 1Pack(7PC) 1 S-25 05627544 6.99 SGD
Shipped after 2018-04-23
27.9(+/-0.2) About 3.5 30 1.5(+/-0.06) About 4.8 S-30 For shaft 2 (Minimum) 40 1Pack(5PC) 1 S-30 05627587 5.99 SGD
Shipped after 2018-04-23
29.6(+/-0.2) About 3.5 32 1.5(+/-0.06) About 5.0 S-32 For shaft 2.5 (Minimum) 43 1Pack(4PC) 1 S-32 05627596 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Food machine repair
5
From Japan
On 2018-02-03 15:49:31
There is no problem as in domestic production. I check visually whether Bali is out or not No problem
This review is about item#5627377.
For repair
5
From Japan
On 2017-12-04 22:00:04
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#5627361.
For assembling parts of equipment
5
From Japan
On 2017-05-21 15:17:22
Quality is also very good very much. I will continue to use it.
This review is about item#5627377.
As a snap ring
3
From Japan
On 2017-03-24 18:04:30
There is no problem as a snap ring. We will also purchase
This review is about item#5627413.
Securing the shaft
3
From Japan
On 2017-01-25 17:39:24
I purchased S-9 size. In the image it is an elliptical hole, but it was 2 holes in shape.
This review is about item#5627386.
Automotive clutch pivot
5
From Japan
On 2013-11-04 22:13:41
While affordable, end face treatment was beautiful and quality was satisfactory enough
This review is about item#05627395.
Positioning
5
From Japan
On 2013-05-24 20:18:06
There is no problem at all. I am satisfied with both quality and price.
This review is about item#05627456.
Used for fixed parts of diving equipment
4
From Japan
On 2013-03-15 14:57:23
It is usable without problems for price reasons. Durability is also compared with overseas items, I am satisfied.
This review is about item#05627492.
Part positioning
5
From Japan
On 2012-08-06 13:59:01
Especially no problem is found. I think that quality is good without dimensional and strength variations.
This review is about item#05627395.
Positioning wheel of a large train model
5
From Japan
On 2012-06-27 19:41:54
It is cheap for stainless steel. As necessary, thickness was measured with a micrometer, but there was scarcely any variation. I am satisfied with both quality and price.
This review is about item#05627492.

Related Products