Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Nut, Class 1, Brass / Nickel Plating

4.50 (6)
Screw Type
Nut
Finishing Material
Nickel plating
...see all>
Product Options
ADD TO CART
Pitch Thickness (mm) Dimensions B (mm) Standard Dimension H (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Thickness (mm) Dimensions B (mm) Standard Dimension H (mm) Screw Designation Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.75 10 19 One 10 M12 1Pack(14PC) 1 M12 05528555 12.99 SGD
In stock
2 13 24 One 13 M16 1Pack(6PC) 1 M16 05528564 14.99 SGD
Shipped after 2018-06-29
2.5 16 30 One 16 M20 1Pack(3PC) 1 M20 05528573 12.99 SGD
Shipped after 2018-06-29
0.4 1.6 4 One kind 1.6 M2 1Pack(390PC) 1 M2 05528485 11.99 SGD
In stock
0.45 2 5 1 kind 2 M2.6 1Pack(290PC) 1 M2.6 05528582 11.99 SGD
In stock
0.5 2.4 5.5 1 kind 2.4 M3 1Pack(270PC) 1 M3 05528494 11.99 SGD
In stock
0.7 3.2 7 One kind 3.2 M4 1Pack(220PC) 1 M4 05528503 12.99 SGD
In stock
0.8 4 8 One kind 4 M5 1Pack(160PC) 1 M5 05528512 12.99 SGD
In stock
1 5 10 1 kind 5 M6 1Pack(90PC) 1 M6 05528521 12.99 SGD
In stock
1.25 6.6 13 One kind 6.6 M8 1Pack(40PC) 1 M8 05528537 12.99 SGD
In stock
1.5 8 17 One kind 8 M10 1Pack(21PC) 1 M10 05528546 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Concatenation of copper alloy
5
From Japan
On 2013-11-13 13:26:07
Because brass screws are not easily obtained, it is saved
This review is about item#05528521.
Fastening of heat conduction member
5
From Japan
On 2013-10-16 14:00:40
Brass nuts are not available in the middle, they are inexpensive and very helpful.
This review is about item#05528537.
Used for fixing electronic elements (LED)
2
From Japan
On 2012-09-27 09:48:13
I was looking for the same material of screws, nuts, SW, W of M2 (mm), but it was not found by MONOTARO, the others were stainless steel so much brass. I hope it will be the same material for 2 mm screws. Although this part itself was not a problem, · · ·.
This review is about item#05528485.
Used for mini SL assembly
5
From Japan
On 2011-12-08 20:29:24
It is quite possible to divide up
This review is about item#05528485.
Used for parts of the radio control helicopter.
5
From Japan
On 2011-03-11 13:11:06
I thought that there were packages of the same quantity of nuts and bolts. I think that there is a division type of bolt.
This review is about item#05528485.
Screw fixing of electronic parts
5
From Japan
On 2011-02-16 13:05:29
This M2.6 size is often not placed in a nearby home center, even if there is a small amount, it is extremely saved because the price is high.
This review is about item#05528582.

Related Products