Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Buflex pad NS

5.00 (2)
Purpose
For use on flat and curved surfaces, For use on flat and curved surfaces
Dimensions (Vetical x Horizontal x Thickness) (mm)
114 x 70 x around 49, 114x70xAbout49
Type
Soft type, Soft Type
Compatible
Buflex Green (7300), Buflex Black (7100), Server flex Green (7300) server Flex Black (7100)
Application
For use on flat and curved surfaces, Plane, curved surface portion for
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 9340 05490064 25.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In order to sharpen the painted surface
5
From Japan
On 2017-02-08 17:44:43
It is polished easy to change shape in response to the soft and many ways to sharpen the painted surface
This review is about item#5490064.
Resin Shine
5
From Japan
On 2015-04-06 11:07:41
Because it was originally used, ease of use is good. It is just good for polishing of 3D shape.
This review is about item#05490064.

Related Products