Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Specification Maximum Filler Mass (kg) Outside Diameter x Height H (phi mm x mm) Cap Height (mm) Material (bottom) Material (cover) Vetical x Horizontal x Height H (mm) Lid Color Belt Width (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Specification Maximum Filler Mass (kg) Outside Diameter x Height H (phi mm x mm) Cap Height (mm) Material (bottom) Material (cover) Vetical x Horizontal x Height H (mm) Lid Color Belt Width (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.03 Round shape with a lid. - 1100x1080 - - - - - - - 1Pack(10Sheet) 1 KR-2-E 06747702 249.99 SGD
Shipped after 2018-01-25
1.54 Square type, no lid - - - - - 860x860x1000 - - - 1Pack(10Sheet) 1 KS-6-0.8 06747727 269.99 SGD
In stock
2.09 Square shape with a lid - - - - - 860x860x1200 - - - 1Pack(10Sheet) 1 KS-6-Q L 06747736 299.99 SGD
Shipped after 2018-01-25
2.4 - - 1100x1080 800 PP, 1650 denier PE - White 100 PP, 1650 denier 1Pack(10Sheet) 1 KR-2-B 06747711 299.99 SGD
In stock
2.35 - 1000 1100x1080 - - - - - - - 1Pack(10Sheet) 1 KR-5-G 06747745 269.99 SGD
Shipped after 2018-01-25
2.1 - - - 800 PP, 1650 denier PE 860x860x1200 White 100 PP, 1650 denier 1Pack(10Sheet) 1 KS-6-B 05758882 299.99 SGD
In stock
2.8 - 1000 1100x1080 - - - - - - - 1Pack(10Sheet) 1 KR-5-F 06747693 329.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dump garbage such as rap
5
From Japan
On 2016-09-29 17:02:18
Easy to use and very good thing Because it is for garbage dumping I would like to ask for a cheaper one
This review is about item#6747736.

Related Products