Buy more than* S$200* and get FREE SHIPPING

Forged Ring With Hook, W/Safety Lever

5.00 (3)
Safety Rate
5 times
Breaking Stress (kg / mm2)
50
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Working Load (t) Dimension H (mm) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Working Load (t) Dimension H (mm) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 0.32 19 21 14 16 76.5 31 25 1PC 1 TS-3 06544151 10.99 SGD
In stock
10 0.5 23 22 15.5 20 89.5 35 28 1PC 1 TS-5 06544167 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Septic tank construction
5
From Japan
On 2018-02-10 20:20:06
Spring is also solid and price is very easy to handle
This review is about item#6544151.
hook
5
From Japan
On 2016-09-29 20:18:57
If there is any use other than hook, tell me. It is a price. It is cheaper than home center.
This review is about item#6544151.
Fishing gear
5
From Japan
On 2015-05-22 17:05:04
no problem
This review is about item#06544167.

Related Products