Buy more than* S$200* and get FREE SHIPPING

Food Grade Grease

5.00 (3)
Operating Temperature Range (deg C)
-20-200
Color
White
Ingredients
Liquid paraffin, a composite aluminum soap base, zinc oxide, an additive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(80g) 1 718 58414474 7.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Certain manufacturer of the humidifier water supply pump of lubricant
5
From Japan
On 2016-02-15 23:10:55
Or more to the imagination, it was effective. Water resistance, heat resistance, durability, both without any problem, we regret that it was good Once you buy more soon. Quality was the high quality of the more than imagination.
This review is about item#58414474.
The inside of the water supply for the faucet
5
From Japan
On 2015-08-26 20:15:24
Rotating part also in the old faucet, which I'm using this because if faucet for easy flow out to melt and become hot I hope If you still have plating that is causing the electrolytic corrosion when the service will be lightly
This review is about item#58414474.
Pin mounting portion of the food machinery
5
From Japan
On 2015-02-14 14:04:58
Not hurt to pass because the rest was used to customers cheap. 1 year we use in one or some or no food machinery-related work.
This review is about item#58414474.

Related Products

AZ

AZ