Buy more than* S$200* and get FREE SHIPPING

Insert

Dimensions y (mm)
0.7
Dimensions x (mm)
0.7
Dimension l (mm)
16
Dimension r (mm)
0.12
Dimension d (mm)
9.525
Pitch
1.00
Material
IC908
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 16ER1.00ISO 06722615 -
Discontinued
[x]
ADD TO CART

Related Products