Buy more than* S$200* and get FREE SHIPPING

Karcher Angled Spray Lance

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
600
Compatible Body
G4.10M, G7.10M, K2.010, K2.020, K2.021, K2.030, K2.250, K2.360, K2.99M (50/60Hz), K3.150 , K3.200 (50/60Hz), K3.490 (50/60Hz), K4.00 (50/60Hz), K5.600 (50/60Hz), K5.680 (50/60Hz)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2.638-817.0 06299465 129.90 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle, building wall cleaning
5
From Japan
On 2015-08-17 15:52:29
Since the angle can be injected with, very convenient. However, at the time of cleaning of the vehicle bottom, metal parts would scraped by rubbing with the ground in the reaction force of the jet water. Or it is not than can be used without hesitation that there is such as replacement type of pad?
This review is about item#06299465.

Related Products