Buy more than* S$200* and get FREE SHIPPING

Eye All Mirror

5.00 (3)
Radius Curvature (mm)
600
Material (mirror)
Glass
...see all>
Product Options
ADD TO CART
Dimension (mm) Visor Mirror Effect Diameter (mm) Outer Frame Dimensions (phi mm) Weight (kg) Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Visor Mirror Effect Diameter (mm) Outer Frame Dimensions (phi mm) Weight (kg) Type Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Chromium plating 300 Chrome-plated, silver 310 1.22 Round type 4 pieces mounting screws 1PC 1 DI-1801 05490703 109.99 SGD
Shipped after 2018-05-28
310x230 Plastic 290x210 Plastic frame - 1.1 Square 4 mounting screws 1PC 1 DI-1802 05490712 109.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It installed under the sign of the store parking lot.
5
From Japan
On 2016-06-19 10:10:25
The size is also exactly good size, and it is worth it to be easy to see when checking. It is saved when the mounting bracket (including screws) on the back of the mirror is rusty material.
This review is about item#05490712.
Installed to confirm blind spots in the factory passage
5
From Japan
On 2015-04-19 18:13:42
It is useful because it is attached to the flat surface of the wall, ceiling etc. without jig
This review is about item#05490703.
Confirm gateway
5
From Japan
On 2012-06-05 20:58:04
It was affordable and secure.
This review is about item#05490712.

Related Products