Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resibon Ace Gold RA-G

4.00 (4)
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
P
Abrasive Material
A/WA
...see all>
Product Options
ADD TO CART
Purpose Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (mm) Abrasive Grain Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Outer Diameter (phi mm) Hole Diameter (phi mm) Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (mm) Abrasive Grain Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 15 6 24P - 100 A/WA 1sheet 1 RAG1006-24 65872397 2.99 SGD
Shipped after 2018-06-25
- 150 22 6 24P - 150 A/WA 1sheet 1 RAG1506-24 65872415 6.99 SGD
Shipped after 2018-06-25
- 125 22 6 36P - 125 A/WA 1sheet 1 RAG1256-36 65872458 4.99 SGD
Shipped after 2018-06-25
- 180 22 6 36P - 180 A/WA 1sheet 1 RAG1806-36 65872467 6.99 SGD
Shipped after 2018-06-25
- 100 15 4 36P - 100 A/WA 1sheet 1 RAG1004-36 65872433 2.99 SGD
Shipped after 2018-06-25
- 100 15 6 36P - 100 A/WA 1sheet 1 RAG1006-36 65872442 2.99 SGD
Shipped after 2018-07-02
- 100 15 4 24P - 100 A/WA 1sheet 1 RAG1004-24 65872388 2.99 SGD
Shipped after 2018-06-25
- 125 22 6 24P - 125 A/WA 1sheet 1 RAG1256-24 65872406 4.99 SGD
Shipped after 2018-06-25
- 180 22 6 24P - 180 A/WA 1sheet 1 RAG1806-24 65872424 6.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 100 - - 36 - - - 1Box(25Sheet) 1 - 58115836 64.99 SGD
Shipped after 2018-06-29
For general steel, For general steel 205 22 - 24 - - - 1Box(25Sheet) 1 - 58115854 219.99 SGD
Shipped after 2018-06-29
For general steel, For general steel 180 22 - 24 - - - 1Box(25Sheet) 1 - 58115845 169.99 SGD
Shipped after 2018-06-29
For general steel, For general steel 205 22 - 36 - - - 1Box(25Sheet) 1 - 58115863 219.99 SGD
Shipped after 2018-06-29
For general steel, For general steel 100 15 4 24 377-4228 - - 1Box(25Sheet) 1 - 06701895 59.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 100 15 4 36 377-4236 - - 1Box(25Sheet) 1 - 06701947 59.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 100 15 6 24 377-4244 - - 1Box(25Sheet) 1 - 06701904 70.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 100 15 6 36 377-4261 - - 1Box(25Sheet) 1 - 06701956 70.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 125 22 6 24 377-4279 - - 1Box(25Sheet) 1 - 06701913 109.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 125 22 6 36 377-4287 - - 1Box(25Sheet) 1 - 06701965 109.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 150 22 6 24 377-4295 - - 1Box(25Sheet) 1 - 06701922 149.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 150 22 6 36 377-4309 - - 1Box(25Sheet) 1 - 06701974 149.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 180 22 6 24 377-4317 - - 1Box(25Sheet) 1 - 06701931 149.99 SGD
Shipped after 2018-06-25
For general steel, For general steel 180 22 6 36 377-4325 - - 1Box(25Sheet) 1 - 06701983 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Grinding of steel plate.
5
From Japan
On 2018-03-14 11:13:11
I am always placing an order. I think it's good. It is good to cheaper if you want greed.
This review is about item#6701913.
Machining of welding meat
4
From Japan
On 2017-07-07 20:00:18
Because it is P, meat often falls, but wears quickly. It is a good grindstone.
This review is about item#6701913.
grinding
2
From Japan
On 2016-09-29 16:12:02
I ordered 8 boxes (200 sheets), but the exterior packing was sloppy, and it was in a state that the contents are about to fall. I wanted you to do just as much as reinforcing with gum tape.
This review is about item#58115836.
Cargo track armwork operation
5
From Japan
On 2014-01-21 13:56:13
At the time of shaving work, it is very easy to cut and work fast.
This review is about item#06701904.

Related Products